KNIPEX 8551250C HOSE CLAMP PLIERS FOR CLICK CLAMPS 250MM
Hose Clamp Pliers
See technical informationSee documentsReferences
Knipex:85 51 250 C
Rubix:2527766
EAN:4003773078517

Documents
Product details : KNIPEX 8551250C HOSE CLAMP PLIERS FOR CLICK CLAMPS 250MM
85 51 250 C Hose Clamp Pliers
to open and close Click clamps. Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas.
Adjustment positions: 14
to open and close Click clamps. Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas.
to open and close Click clamps Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x50x18 mm |
|---|---|
| Logistic Weight | 340 g |
| Length | 250 mm |
| Number of positions | 14 |
| Type | hose clamp plier |
| Weight | 345 g |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.33 incl. VAT
- Delivery usually within ( 14 ) days








