Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
GEDORE WRENCH 12IN 152 12
GEDORE WRENCH 12IN 152 12
Blitz-pipe pliers 152
References
gedore:
6419520
rubix:
120A3840
manufacturer :
152
ean:
4010886641958
Technical specifications
Opening
74
mm
Length
315
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE WRENCH 12IN 152 12
With GEDORE blue powder coating. With forged moving parts. Inductively hardened toothing. Can be adjusted easily and quickly by means of role - adjustable with one hand. Self-braking handle jaws.
Technical specifications
Attributes
Logistic Weight
1038
g
Opening
74
mm
Length
315
mm
Weight
1038
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.35
excl. VAT
/
Each
£
68.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 31005 heavy duty pipe wrench 8 INCH
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
FACOM STILLSON WRENCH 131A.24
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
STAHLWILLE STILLSON 10 INCH 65580250
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
BRITOOL EXPERT PIPE WRENCH 8 E117820
BAHCO 380-14 ALU PIPE WRENCH 14IN
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
GEDORE RED R27160030 36 PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 600MM
IRWIN RECORD 300 SERIES STILLSON 14 INCH
GEDORE RED R27160007 8 INCH PIPE WRENCH