References
Bahco:380-14
Rubix:80088021
EAN:7314150133185

Documents
Product details : BAHCO 380-14 ALU PIPE WRENCH 14IN
Self clamping one-hand use multipurpose pipe wrench
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Opening | 50 mm |
| Length | 320 mm |
| Weight | 920 g |
Show UNSPSC/ECL@SS
£ 54.36 excl. VAT
/ Each
£ 65.23 incl. VAT
- In stock: Next day delivery
