Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
R222 - Standard Sheets
References
norton:
63642531786
rubix:
80028337
ean:
6426031001092
Technical specifications
Length
280
mm
Width
230
mm
Grain
240
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
240
Application
sanding
Colour
other
Type
cloth sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.01
excl. VAT
/
Each
£
135.61
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
NORTON FE230.280R222.50 AO 50G 230X280 PK25 63642531777
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
HERMES 6535894 VC154 MULTIHOLE125MM P1200
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
KLINGSPOR 2010 PS11A COATED ABR SHEETS WATERPROOF P800 230X280
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
BOSCH ORBITAL SAND SHEETS 2608605281 PK10