References
SKF:SIA 60 ES-2RS
Rubix:103A4779
Manufacturer :23378
EAN:7316570666793


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Head diameter | 137 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIA 60 ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 60 mm |
| Head diameter | 137 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sia |
| Female thread | m 52x3 |
| Dyn. Load rating | 245 N |
| Length | 246 mm |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 721.10 excl. VAT
/ Each
£ 865.32 incl. VAT
- Usually arrives within 14 working days