Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIKRB22PD
INA ROD END BEARING GIKRB22PD
Rod end
References
ina:
GIKRB22-PD
rubix:
103A8294
manufacturer :
0849780900000
ean:
4054364572754
Technical specifications
Inner diameter
22
mm
Head diameter
56
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIKRB22PD
Rod eye
Technical specifications
Attributes
Logistic Weight
522
g
Inner diameter
22
mm
Head diameter
56
mm
Bearing Clearance
CN
Series
GIKRB..-PD
Material
Steel
Outer diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.84
excl. VAT
/
Each
£
134.21
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIKB 22 F
INA ROD END BEARING GAR17-DO
INA RODEND GAKR8-PW-A
INA GIKL20-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
SKF ROD END BEARING SA 17 ES
SKF ROD END BEARING SAL 8 C
INA GAKR6-PB-A ROD END BEARING
SKF ROD END BEARING SI 12 C
INA GAKL16-PB ROD END BEARING 0066333660000
SKF SILKAC 18 M ROD END BEARING
SKF ROD END BEARING SIKAC6M
INA GAKL20-PW ROD END BEARING 0066309440000
INA GAR70-UK-2RS-A
INA GIL45-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI
INA GIR50-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI