Plain Bearing Rod End
Inner diameter | 32 mm |
---|---|
Head diameter | 72.5 mm |
Bearing Clearance | CN |
Logistic Weight | 1118,2 g |
---|---|
Inner diameter | 32 mm |
Head diameter | 72.5 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 27x2 |
Stat. Load rating | 100 N |
Dyn. Load rating | 65.5 N |
Length | 119 mm |
Sealing | Open |
Outer diameter | 76 mm |
Usually arrives within 14 working days