INA GIKR10-PW-A ROD END

Rod end

See technical information
References
INA:GIKR10-PW-A
Rubix:132A2924
Manufacturer :0066308120000
EAN:4012802523225
brand logo
Technical specifications
Inner diameter10 mm
Head diameter28 mm
Materialsteel
See all Specifications

Product details : INA GIKR10-PW-A ROD END


Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design

Strengths

Supports one-way loads. Under certain conditions, supports alternating loads.

Applications

Suitable for slow movements with low to medium oscillation angles.

Technical specifications


Attributes
Packaged dimensions (D x W x H)57x28x10 mm
Package weight76 g
Inner diameter10 mm
Head diameter28 mm
Materialsteel
Bearing Clearancecn
Seriesgikr..-pw
Outer diameter22 mm
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
  • Delivery usually within ( 7 ) days