Rod end
Inner diameter | 15 mm |
---|---|
Head diameter | 40 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 81x40x15 mm |
---|---|
Package weight | 166 g |
Inner diameter | 15 mm |
Head diameter | 40 mm |
Bearing Clearance | CN |
Series | GIR..-DO |
Outer diameter | 26 mm |
Usually arrives within 14 working days