References
INA:GIL20-UK
Rubix:103A6756
Manufacturer :0066352290000
EAN:4012802526448

Product details : INA GIL20-UK ROD END
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-uk |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 51.16 excl. VAT
/ Each
£ 61.39 incl. VAT
- Delivery usually within ( 7 ) days
