Rod end
Inner diameter | 14 mm |
---|---|
Head diameter | 36 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 75x36x14 mm |
---|---|
Package weight | 180 g |
Inner diameter | 14 mm |
Head diameter | 36 mm |
Bearing Clearance | cn |
Series | gikr..-pb |
Outer diameter | 28 mm |
Usually arrives within 14 working days