Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 53 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 64,5x53x20 mm |
---|---|
Logistic Weight | 239 g |
Inner diameter | 20 mm |
Head diameter | 53 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 35 mm |
Usually arrives within 14 working days