References
SKF:SIR 25 ES
Rubix:103A3455
Manufacturer :23624
EAN:7316577105349


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 58 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIR 25 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via grease fitting in the housing and via the shaft. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Easy to relubricate
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
Technical specifications
Attributes
| Logistic Weight | 461,5 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 58 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sir..es |
| Female thread | m 16x1,5 |
| Length | 81 mm |
| Outer diameter | 57.5 mm |
Show UNSPSC/ECL@SS
£ 118.38 excl. VAT
/ Each
£ 142.06 incl. VAT
- Delivery usually within ( 3 ) days