SKF ROD END BEARING SALKAC 5 M

Plain Bearing Rod End

See technical information
References
SKF:SALKAC 5 M
Rubix:103A3470
Manufacturer :22402
EAN:7316577042996
brand logo
Technical specifications
Inner diameter5 mm
Head diameter19 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SALKAC 5 M


Plain bearing Rod end None

Technical specifications


Attributes
Logistic Weight15 g
Inner diameter5 mm
Head diameter19 mm
Materialbearing steel
Bearing Clearancec2
Seriessalkac
Female threadm 5
Dyn. Load rating3.25 N
Length44 mm
Outer diameter19 mm
Show UNSPSC/ECL@SS
£ 49.16 excl. VAT
/ Each
£ 58.99 incl. VAT
  • Usually arrives within 14 working days