References
SKF:SIQG 50 ES
Rubix:103A3057
Manufacturer :23605
EAN:7316577022554


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Head diameter | 110.5 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIQG 50 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 3766,4 g |
|---|---|
| Inner diameter | 50 mm |
| Head diameter | 110.5 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | siqg..es |
| Female thread | m 42x2 |
| Dyn. Load rating | 156 N |
| Length | 180 mm |
| Outer diameter | 110.2 mm |
Show UNSPSC/ECL@SS
£ 312.69 excl. VAT
/ Each
£ 375.23 incl. VAT
- Delivery usually within ( 3 ) days