References
INA:GAKR10-PB-A
Rubix:229A1072
Manufacturer :0066334630000
EAN:4012802524284

Product details : FAG GAKR10-PB-A ROD END BEARING 66334630000
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 62x28x10 mm |
|---|---|
| Package weight | 69 g |
| Inner diameter | 10 mm |
| Head diameter | 22 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pb |
| Length | 62 mm |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Delivery usually within ( 7 ) days
