Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKFL8PW GIKL8-PW-A
INA GIKFL8PW GIKL8-PW-A
Rod end
References
ina:
GIKL8-PW-A
rubix:
103A6992
manufacturer :
0066349660000
ean:
4012802525984
Technical specifications
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKFL8PW GIKL8-PW-A
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
45,38
g
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
CN
Series
GIKL..-PW
Outer diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.98
excl. VAT
/
Each
£
22.78
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF SA 20 C 20MM R/HAND ROD END BEARING
INA GAL25DO ROD END BEARING EACH
FAG GAR25-DO-2RS ROD END BEARING 66340870000
INA GIHRK80-DO-C ROD END
INA GIHRK40-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
SKF ROD END BEARING SIQG 40 ES
SKF ROD END BEARING SILKB 16 F
INA ROD END BEARING GAL30-DO
INA GK45-DO HYDRAULIC ROD END WITH CIRCULAR WELDING FACE REQUIRING MAI
INA GAL40-UK-2RS-A ROD END WITH EXTERNAL THREAD LEFT HAND MAINT
SKF ROD END BEARING SIKAC 18 M
SKF ROD END BEARING SIKB 22 F
INA GIKL12-PW-A ROD END WITH INTERNAL THREAD LEFT HAND MAINTENA
SKF ROD END BEARING SILKAC 30 M
INA GIL50-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI