Rod end
Inner diameter | 14 mm |
---|---|
Head diameter | 28 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 78x36x14 mm |
---|---|
Package weight | 157 g |
Inner diameter | 14 mm |
Head diameter | 28 mm |
Bearing Clearance | cn |
Series | gakr..-pb |
Length | 78 mm |
Outer diameter | 28 mm |
Usually arrives within 14 working days