Rod end
Inner diameter | 12 mm |
---|---|
Head diameter | 22 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 71x34x12 mm |
---|---|
Package weight | 78 g |
Inner diameter | 12 mm |
Head diameter | 22 mm |
Bearing Clearance | cn |
Series | gar..-do |
Length | 71 mm |
Outer diameter | 22 mm |
Usually arrives within 14 working days