References
INA:GAKR25-PW
Rubix:132A6135
Manufacturer :0066335870000
EAN:4012802524437

Product details : INA GAKR25-PW ROD END
Rod end GAKR..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x60x25 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 25 mm |
| Head diameter | 60 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pw |
| Length | 124 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Delivery usually within ( 7 ) days
