Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAKSR16-PS
INA GAKSR16-PS
Rod end
References
ina:
GAKSR16-PS
rubix:
264A2652
manufacturer :
0598933620000
ean:
4012802545289
Technical specifications
Inner diameter
16
mm
Head diameter
43
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAKSR16-PS
Corrosion-resistant rod end, with external thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
205
g
Inner diameter
16
mm
Head diameter
43
mm
Bearing Clearance
CN
Series
GAKSR..-PS
Length
87.5
mm
Outer diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.40
excl. VAT
/
Each
£
108.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SKF SIL 15 C ROD END
INA ROD END BEARING GIR8-UK
INA GAL 12 UK GAL12-UK
INA ROD END BEARING GK40-DO
SKF ROD END BEARING SCF 80 ES
SKF ROD END BEARING SIR 35 ES
SKF ROD END BEARING SIL 8 C
INA ROD END BEARING GIR10-DO
SKF ROD END BEARING SIQG 12 ESA
SKF ROD END BEARING SI20C
INA ROD END BEARING GIHNRK100-LO-B
INA GIHRK40-UK-2RS-C ROD END
SKF ROD END BEARING SA 30 ES-2RS
INA GAL30-UK ROD END BEARING 0066426670000
SKF ROD END BEARING SIKAC 18 M