SKF SPHERICAL PLAIN BEARING GAC 35 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 35 F
Rubix:105A7123
Manufacturer :6610
EAN:7316577105738


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
Product details : SKF SPHERICAL PLAIN BEARING GAC 35 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x62x35 mm |
|---|---|
| Logistic Weight | 252,3 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 98.42 excl. VAT
/ Each
£ 118.10 incl. VAT
- Usually arrives within 14 working days