Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Logistic Weight | 193,9 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | gac |
Material | steel+liner |
Usually arrives within 14 working days