SKF SPHERICAL PLAIN BEARING GAC 80 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 80 F
Rubix:105A8145
Manufacturer :6622
EAN:7316577003072


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Bearing Clearance | cn |
Product details : SKF SPHERICAL PLAIN BEARING GAC 80 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x125x125 mm |
|---|---|
| Logistic Weight | 1437 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 336.21 excl. VAT
/ Each
£ 403.45 incl. VAT
- Delivery usually within ( 3 ) days