INA GE55-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Spherical plain bearing
See technical informationReferences
INA:GE55-SW-A
Rubix:264A2641
Manufacturer :0066518010000
EAN:4012802532692


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Bearing Clearance | cn |
Product details : INA GE55-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 668 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Bearing Clearance | cn |
| Material | steel |
| Basic dynamic load, radial - Cr | 448000 N |
| Width | 23 mm |
Show UNSPSC/ECL@SS
£ 269.67 excl. VAT
/ Each
£ 323.60 incl. VAT
- Delivery usually within ( 7 ) days