Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x150x150 mm |
---|---|
Logistic Weight | 2153 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | gac |
Material | steel+liner |
Usually arrives within 14 working days