INA GE30-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Spherical plain bearing
See technical informationReferences
INA:GE30-SW-A
Rubix:209A4377
Manufacturer :0066515930000
EAN:4012802532555


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Bearing Clearance | cn |
Product details : INA GE30-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x55x55 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 194000 N |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 87.82 excl. VAT
/ Each
£ 105.38 incl. VAT
- Usually arrives within 14 working days