References
INA:GE80-SX
Rubix:229A4367
Manufacturer :0066544360000
EAN:4012802534818


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Bearing Clearance | cn |
Product details : INA GE80-SX SPHERICAL PLAIN BEARING 66544360000
Angle bearing GE.. -SX, subject to maintenance, in accordance with DIN ISO 12 240-2
Angular contact spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-2, open design
Technical specifications
Attributes
| Logistic Weight | 1397 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 245000 N |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 291.44 excl. VAT
/ Each
£ 349.73 incl. VAT
- Usually arrives within 14 working days