Spherical plain bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x75x75 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 532000 N |
Basic dynamic load, radial - Cr | 319000 N |
Usually arrives within 14 working days