SKF SPHER PLAIN BEARING GAC 50 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 50 F
Rubix:105A9072
Manufacturer :6615
EAN:7316577003058


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Bearing Clearance | cn |
Product details : SKF SPHER PLAIN BEARING GAC 50 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x80x80 mm |
|---|---|
| Logistic Weight | 419,8 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 130.05 excl. VAT
/ Each
£ 156.06 incl. VAT
- Usually arrives within 14 working days