Spherical plain bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x180x180 mm |
---|---|
Logistic Weight | 4100 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 2490000 N |
Basic dynamic load, radial - Cr | 1500000 N |
Usually arrives within 14 working days