Spherical plain bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 17 mm |
Logistic Weight | 220 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | ge..-sx |
Material | steel |
Basic static load, radial - C0r | 323000 N |
Basic dynamic load, radial - Cr | 64600 N |
Usually arrives within 14 working days