INA GE50-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Spherical plain bearing
See technical informationReferences
INA:GE50-SW-A
Rubix:217A0250
Manufacturer :0066517710000
EAN:4012802532616


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Bearing Clearance | cn |
Product details : INA GE50-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x80x80 mm |
|---|---|
| Logistic Weight | 445 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 355000 N |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 95.79 excl. VAT
/ Each
£ 114.95 incl. VAT
- Usually arrives within 14 working days