Spherical plain bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x125x125 mm |
---|---|
Logistic Weight | 1560 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 29 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 1220000 N |
Basic dynamic load, radial - Cr | 734000 N |
Usually arrives within 14 working days