INA GE70-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING MAINTENANCE-FREE
Spherical plain bearing
See technical informationReferences
INA:GE70-SW-A
Rubix:238A1108
Manufacturer :0066519170000
EAN:4012802532777


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Bearing Clearance | cn |
Product details : INA GE70-SW-A ANGULAR CONTACT SPHERICAL PLAIN BEARING MAINTENANCE-FREE
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x110x110 mm |
|---|---|
| Logistic Weight | 1100 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 627000 N |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 220.63 excl. VAT
/ Each
£ 264.76 incl. VAT
- Delivery usually within ( 7 ) days