SKF SPHERICAL PLAIN BEARING GAC 45 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 45 F
Rubix:105A6791
Manufacturer :6614
EAN:7316577027108


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Bearing Clearance | cn |
Product details : SKF SPHERICAL PLAIN BEARING GAC 45 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x75x75 mm |
|---|---|
| Logistic Weight | 385 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 119.13 excl. VAT
/ Each
£ 142.96 incl. VAT
- Usually arrives within 14 working days