KNIPEX 002016 CASE WITH ELECTRONIC PLIERS 215MM
Case for Electronics Pliers
See technical informationSee documentsReferences
Knipex:00 20 16
Rubix:1560075
EAN:4003773022619

Documents
Product details : KNIPEX 002016 CASE WITH ELECTRONIC PLIERS 215MM
00 20 16 Case for Electronics Pliers
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 7 parts, contains 6 electronics pliers and one pair of precision tweezers. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Content: 1 x 92 34 36 KNIPEX Precision Tweezers with centering pin pointed shape (152 mm), 1 x 35 12 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 35 22 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 35 32 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 77 02 115 KNIPEX Electronics Diagonal Cutter with box joint (115 mm), 1 x 77 42 115 KNIPEX Electronics Diagonal Cutter with box joint (115 mm), 1 x 64 32 120 KNIPEX Electronics End Cutting Nipper (120 mm),
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 7 parts, contains 6 electronics pliers and one pair of precision tweezers. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Content: 1 x 92 34 36 KNIPEX Precision Tweezers with centering pin pointed shape (152 mm), 1 x 35 12 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 35 22 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 35 32 115 KNIPEX Electronics Pliers with box joint (115 mm), 1 x 77 02 115 KNIPEX Electronics Diagonal Cutter with box joint (115 mm), 1 x 77 42 115 KNIPEX Electronics Diagonal Cutter with box joint (115 mm), 1 x 64 32 120 KNIPEX Electronics End Cutting Nipper (120 mm),
7 parts, contains 6 electronics pliers and one pair of precision tweezers. Case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x160x40 mm |
|---|---|
| Number of elements | 7 |
| Type | electronic's pliers |
Show UNSPSC/ECL@SS
£ 295.01 excl. VAT
/ Each
£ 354.01 incl. VAT
- Delivery usually within ( 14 ) days