KNIPEX 2613200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
Radio pliers, flat pointed pliers with cutter
See technical informationReferences
Knipex:26 13 200
Rubix:388A3339
EAN:4003773040590





Product details : KNIPEX 2613200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
Elastic points: stable form even under heavy load. Highly resilient, elastic precision pelvis. Flat round, long, tapering jaws. With blades (hardness of approximately 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel forged, hardened in oil.
Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x52x36 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 73 mm |
| Length | 205 mm |
| Cutting capacity | 3.2 mm |
| Weight | 169 g |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Delivery usually within ( 14 ) days