Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 2925160 LONG NOSE PLIERS 160MM
KNIPEX 2925160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
29 25 160
rubix:
243A3152
ean:
4003773043478
Technical specifications
Length of noses
54
mm
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 2925160 LONG NOSE PLIERS 160MM
Gripping surfaces cross-hatched, knurled. Chrome vanadium electric steel, forged, oil-hardened. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
228
x
79
x
47
mm
Length of noses
54
mm
Length
175
mm
Weight
139
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.07
excl. VAT
/
Each
£
31.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2421 G-140 FLAT NOSE PL LONG 140
KNIPEX 3036160 LONG NOSE PLIERS 160MM
KNIPEX 3121160SB NEEDLE NOSE PLIERS 160MM
KNIPEX 2201140SB ROUND NOSE PLIERS 140MM
BAHCO 2521 G-140 ROUND NOSE SHORT
FACOM 40O ANGLED LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 2881280 LONG REACH NEEDLE NOSE PLIERS 280MM
KNIPEX 2617200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
BAHCO 4430 ERGO FLAT NOSE PLIERS PHOSPHATE 135MM
KNIPEX 2501140 CHAIN NOSE SIDE CUTTING PLIERS 140MM
BAHCO 2427 G-200 IP SNIPE NOSE BENT G 200 IP
GEDORE L/NOSE PLIER 8132-AB-200JC
KNIPEX 5101210SB CARPENTERS PINCERS 210MM
KNIPEX 3521115 PLIERS FOR ELECTRENGINEERS 115MM
KNIPEX 3711125 PLIERS FELECTRONIC ENG 125MM