KNIPEX 8702180SB COBRA WATER PUMP PLIERS 180MM
Water Pump Pliers
See technical informationSee documentsReferences
Knipex:87 02 180 SB
Rubix:388A3775
EAN:4003773047001

Technical specifications
| Length | 180 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 18 |
Documents
Product details : KNIPEX 8702180SB COBRA WATER PUMP PLIERS 180MM
Push the button for adjustment on the workpiece: fast and comfortable handling. Fine adjustment: ensures optimum adjustment to differently sized workpieces and user-friendly handle position. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. One-hand adjustment. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x84x22 mm |
|---|---|
| Logistic Weight | 218 g |
| Length | 180 mm |
| Opening capacity | 36 mm |
| Number of positions | 18 |
| Type | water pump plier |
| Weight | 196 g |
Show UNSPSC/ECL@SS
£ 32.19 excl. VAT
/ Each
£ 38.63 incl. VAT
- Delivery usually within ( 14 ) days








