BAHCO 7223 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 49MM GRIP 200MM


Quick Adjust Slip Joint Water Pump Pliers with Phosphate Finish

References
bahco:7223
rubix:235A9231
ean:7314150237722
brand logo
brand logo
Technical specifications
Opening capacity49 mm
See all Specifications

Product details : BAHCO 7223 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 49MM GRIP 200MM


Quick-adjust water pump pliers with two-component handles Sturdy box joint frame and slim design High performance alloy steel Two-component handles for maximum grip comfort Phosphate finish, anti-corrosion treated Self-adjusting patented lateral lever Flat and round grip shape with auto-tightening device Sturdy box-jointed metal frame Designed to prevent finger pinching Comfortable two-component handle for excellent grip Easy to use with the auto tightening grip Slim jaws provide easy accessibility

Strengths

Self-adjusting patented lateral lever|Flat and round grip shape with auto-tightening device|Sturdy box-jointed metal frame|Designed to prevent finger pinching|Comfortable two-component handle for excellent grip|Easy to use with the auto tightening grip|Slim jaws provide easy accessibility

Technical specifications


Attributes
Logistic Weight200 g
Opening capacity49 mm
TypePump Pliers
Weight216 g
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
  • Usually arrives within 14 working days