KNIPEX 8741250SB MULTIPLE SLIP JOINT SPANNER 250MM
Multiple Slip Joint Spanner
See technical informationReferences
Knipex:87 41 250 SB
Rubix:388A3807
EAN:4003773060109

Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 32 mm |
| Number of positions | 15 |
Product details : KNIPEX 8741250SB MULTIPLE SLIP JOINT SPANNER 250MM
For hexagonal screws and nuts width across flats 10 - 32 mm (3/8" - 1 1/4"). Self-locking in the range of 17 - 32 mm (11/16" - 1 1/4"). No slip on workpieces. Less effort required. Replaces the need for sets of metric and imperial spanners. Perfect fitting grip on bolt heads and nuts with metric or imperial sizes. No rounding of gripping surfaces. The plier-type gripping movement of the jaws allows threaded connections to be tightened and released quickly using the ratchet principle. Ideal for tightening locknuts. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Box-joint design for high stability due to double guide. Guard prevents operators' fingers being pinched. Ergonomic handle design with non-slip plastic coating for comfortable grip particularly with large and tight nuts. One hand fine adjustment at the touch of a button directly on the workpiece allows optimum adjustment to differently sized workpieces and a user-friendly handle position. Replaces a set of wrenches, ideal for tightening locknuts. Ideal for work on vehicle brake systems. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x84x91 mm |
|---|---|
| Length | 300 mm |
| Opening capacity | 32 mm |
| Number of positions | 15 |
| Type | multiple slip joint spanner |
| Weight | 328 g |
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
- Delivery usually within ( 14 ) days




