References
Stahlwille:65726240
Rubix:80003049
EAN:4018754178421




Technical specifications
| Length | 240 mm |
|---|---|
| Opening capacity | 37 mm |
| Number of positions | 12 |
Product details : STAHLWILLE 65726240 SLIP JOINT PLIER FASTGRIP 240M
Water pump pliers FastGRIP - Length 240mm
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Opening capacity | 37 mm |
| Number of positions | 12 |
| Type | water pump pliers |
| Weight | 405 g |
Show UNSPSC/ECL@SS
£ 36.13 excl. VAT
/ Each
£ 43.36 incl. VAT
- Usually arrives within 14 working days