ROEBUCK MULTIGRIP PLIER PUSH-BUTTON ADJUST SHEATHED CAPAC 60MM 827948
Waterpump plier
See technical informationSee documentsReferences
Roebuck:827948
Rubix:209A8276
EAN:3660338047367

Documents
Product details : ROEBUCK MULTIGRIP PLIER PUSH-BUTTON ADJUST SHEATHED CAPAC 60MM 827948
Standard: ISO 8976
Large opening capacity: 60 mm-8 positions.
Quick adjustment by push button.
The push button prevents accidental change.
Anti pinching device.
Finish: burnished.
PVC-sheathed Branches.
Large opening capacity: 60 mm-8 positions.
Quick adjustment by push button.
The push button prevents accidental change.
Anti pinching device.
Finish: burnished.
PVC-sheathed Branches.
Strengths
This ROEBUCK wrench features an opening capacity 35% larger than tongue and groove pliers on the market
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 60 mm |
| Number of positions | 8 |
| Type of branches | inter-slotted |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Usually arrives within 14 working days
