KNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MM


KNIPEX Alligator®

References
knipex:88 05 300
rubix:388A3821
ean:4003773042389
brand logo
brand logo
Technical specifications
Length300 mm
Number of positions9
See all Specifications

Product details : KNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MM


88 05 250 KNIPEX Alligator®
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched. with slim multi-component grips without collar for better handling and easier transport.
  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2 in
  • Capacities for nuts: 46 mm
  • Capacities for pipes (diameter): Ø 50 mm
  • Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)320x120x85 mm
    Length300 mm
    Number of positions9
    TypeWater Pump Pliers
    Weight560 g
    Show UNSPSC/ECL@SS
    £ 47.70 excl. VAT
    / Each
    £ 57.24 incl. VAT
    • Usually arrives within 14 working days