References
Facom:170A.18
Rubix:395A5291
EAN:3662424045806




Product details : FACOM 170A.18 180MM MULTIGRIP PLIERS
- Flattened handles for comfort during use.
- Self-tightening toothing.
- 8 adjustment positions.
- Flexible pivot action, fewer locking points.
- PVC sheaths.
Thickness [mm]: 8
H [mm]: 58
L1 [mm]: 54.
- Self-tightening toothing.
- 8 adjustment positions.
- Flexible pivot action, fewer locking points.
- PVC sheaths.
Thickness [mm]: 8
H [mm]: 58
L1 [mm]: 54.
Strengths
Anti-finger-pinching safety.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Opening capacity | 30 mm |
| Number of positions | 8 |
| Weight | 220 g |
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Delivery usually within ( 14 ) days
