KNIPEX 8701560 KNIPEX COBRA XXL WATER PUMP PLIERS 560MM
KNIPEX Cobra® XL
See technical informationSee documentsReferences
Knipex:87 01 560
Rubix:010129
EAN:4003773044321

Technical specifications
| Length | 560 mm |
|---|---|
| Opening capacity | 120 mm |
| Number of positions | 20 |
Documents
Product details : KNIPEX 8701560 KNIPEX COBRA XXL WATER PUMP PLIERS 560MM
87 01 400 KNIPEX Cobra® XL
Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 27 Kapazität für Rohre (Zoll): Ø 3 1/2 in Capacities for nuts: 95 mm Capacities for pipes (diameter): Ø 90 mm
Greater gripping capacity but much lower weight than comparable pipe wrenches. Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Pipe Wrench and Water Pump Pliers in one tool. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Fast and firm adjustment directly on the workpiece. No unintentional shifting. Non-slip joint. Fine adjustment. Optimum lever action. Can be used as a wrench in a lot of situations. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened
Strengths
Practical and fast handling. Secure tightening.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x113x35 mm |
|---|---|
| Length | 560 mm |
| Opening capacity | 120 mm |
| Number of positions | 20 |
| Type | pipe wrench and water pump pliers |
| Weight | 2780 g |
| Type of branches | plastic coated |
Show UNSPSC/ECL@SS
£ 118.88 excl. VAT
/ Each
£ 142.66 incl. VAT
- In stock: Next day delivery





