ROEBUCK SO EASY ADJUSTABLE MULTIGRIP PLIER 13 POSITIONS 840481
Adjustable plier with "so easy" system
See technical informationSee documentsReferences
Roebuck:840481
Rubix:209A8297
EAN:3660338061639


Technical specifications
| Length | 260 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 13 |
Documents
Product details : ROEBUCK SO EASY ADJUSTABLE MULTIGRIP PLIER 13 POSITIONS 840481
Standard: DIN ISO 8976
Chrome vanadium steel.
Use as the second wrench to tighten the nuts.
Firm grip of all nuts.
Its three-sided grip also makes it possible to grip damaged, rusty and rounded nuts.
Quick adjustment wrench by rack sliding.
Self-Locking key, avoids slipping on the workpiece.
13-position key.
German made.
Chrome vanadium steel.
Use as the second wrench to tighten the nuts.
Firm grip of all nuts.
Its three-sided grip also makes it possible to grip damaged, rusty and rounded nuts.
Quick adjustment wrench by rack sliding.
Self-Locking key, avoids slipping on the workpiece.
13-position key.
German made.
Strengths
No clearance, avoids slippage or of rounding off the edges
Technical specifications
Attributes
| Length | 260 mm |
|---|---|
| Opening capacity | 36 mm |
| Number of positions | 13 |
| Weight | 330 g |
| Type of branches | adjustable |
Show UNSPSC/ECL@SS
£ 32.51 excl. VAT
/ Each
£ 39.01 incl. VAT
- In stock: Next day delivery