KNIPEX 7401140SB DIAGONAL CUTTING NIPPERS 140MM


Cutting pliers Knipex

References
knipex:74 01 140 SB
rubix:388A3612
ean:4003773011835
brand logo
brand logo
Technical specifications
Length210 mm
Weight153 g
See all Specifications

Product details : KNIPEX 7401140SB DIAGONAL CUTTING NIPPERS 140MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)210x84x18 mm
Length210 mm
Weight153 g
Cutting capacity3.1 mm
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
  • Usually arrives within 14 working days