Diagonal cutter set 2101GC
Nose shape | straight |
---|---|
Length | 180 mm |
Weight | 230 g |
Logistic Weight | 220 g |
---|---|
Nose shape | straight |
Length | 180 mm |
Weight | 230 g |
Length of noses | 20 mm |
Cutting capacity | 4 mm |
Type | side cutting pliers |
Usually arrives within 14 working days